Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
UOM
Technical Information
Material |
PA 66 - Polyamide |
Head diameter |
14 mm |
Head height |
1.6 mm |
Corresponds to original spare part number |
A0009912895, 2344879 |
Min./max. attachment thickness |
3-7 mm |
Corresponds to original spare part number 2 |
90152926 |
Colour |
Black |
Min./max. drill hole diameter |
7-7,2 mm |
Length below head |
12 mm |
Type of vehicle |
Universal |
Hole |
7.0 mm |