Technical information
FormA
Suitable for screwDiameter 2.9 mm
Min./max. attachment thickness1.25-2.5 mm
Length (L)12.5 mm
Width (B)11 mm
Distance between centre of hole and edge (C)5.75 mm
Material thickness (S)0.5 mm
MaterialSpring steel CK 67
SurfaceColourless, galvanised
Corresponds to original spare part numberA0019945445
Specification
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
UOM
Technical Information
Width |
11 mm |
Screw diameter |
2.9 mm |
Distance between centre of hole and edge |
5.75 mm |
Length |
12.5 mm |