Technical information
MaterialPolyoxymethylene
ColourNeutral
Min./max. drill hole diameter7.8-8 mm
Min./max. attachment thickness2-4 mm
Head diameter13.7 mm
Core diameter6 mm
Grip range head2.8 mm
Max. width17.9 mm
Length below head15.7 mm
Type of vehiclePassenger car
Corresponds to original spare part number6995Y5
Specification
Foot split twice, combined with cap, head round
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
UOM
Technical Information
Core diameter |
6 mm |
Hole |
8.0 mm |
Head |
13.7 mm |
Grip range head |
2.8 mm |
Max. width |
17.9 mm |