Technical information
Min./max. drill hole diameter4.4-4.6 mm
Min./max. attachment thickness0.8-0.8 mm
Length of head12.7 mm
Width of head5 mm
Length of underhead thread7.5 mm
MaterialPA 66 - Polyamide
ColourYellow
Corresponds to original spare part number1Z0837732A
Specification
Foot shape similar to pine tree clip, split twice, not connected with the head at the side
- The clip flange is attached to the seal beforehand.
- The clip is simply pressed in to attach.
UOM
Technical Information
Grip range head |
2.5 mm |
Hole |
8.0 mm |
Head |
12.6 mm |
Max. width |
18.0 mm |
Core diameter |
6.0 mm |