Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
UOM
Technical Information
Material |
LDPE - Low density polyethylene |
Head diameter |
20 mm |
Head height |
2.75 mm |
Corresponds to original spare part number |
N90201601, 51471904317, 1079129, A0009880328, 2207713 |
Min./max. attachment thickness |
3-14 mm |
Corresponds to original spare part number 2 |
51461805542, 6998849, 90082231 |
Colour |
Black |
Min./max. drill hole diameter |
8-8,5 mm |
Length below head |
20 mm |
Type of vehicle |
Universal |
Hole |
7.0 mm |