Technical information
Contents300 ml
ContainerCartridge
ColourGrey
Chemical basisSingle component polyurethane
Min./max. skin-formation time /conditions45-60 min / at 23°C and 50% relative humidity
Full curing speed/conditions3 mm/d / 23°C and 50% relative humidity, moisture curing
Shore hardness A/conditions40 / nach DIN 53505
Density/conditions1.25 g/cm³ / prior to hardening, DIN 53479
Shore A hardness40
Min. tensile strength1.8 N/mm²
Conditions for tensile strengthin accordance with DIN 53504
Min. longitudinal resistance to tearing6 N/mm
Conditions for resistance to tearingin accordance with DIN 53515
Elongation at break/conditions500 % / in accordance with DIN 53504
Min. combined tension and shear resistance1 N/mm²
Min./max. processing temperature5 to 35 °C
Max. short-term temperature resistance120 °C
Min./max. temperature resistance-40 to 90 °C
Min. flashing point70 °C
Glass transition temperature/conditions-45 °C / in accordance with DIN 53445
Max. change in volume-5 %
Shelf life from production/conditions12 Month / at 10°C to 25°C
Silicone-freeYes
Resistance againstWater
Lime water
Public sewage
Weak acids
Weak lyes
Salt water
Short-term resistance againstFuels
Mineral oils
Animal fat
Animal oils
Vegetable fat
Vegetable oils
Shelf life from production12 Month
Specification
Elastic PU adhesive and sealant for a wide range of applications
Universal application
Outstanding adhesive strength on a wide range of materials and surfaces.
Approved for use with foodstuffs (ISEGA certificate)
Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).
Not corrosive
Avoids corroding the metal
Odourless
Silicon-free
Notice
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.
Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.
Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.
Proof of Performance
ISEGA:
Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.
Clearance certificate no.: 41958 U 16
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Contents300 ml
ContainerCartridge
ColourGrey
Chemical basisSingle component polyurethane
Min./max. skin-formation time /conditions45-60 min / at 23°C and 50% relative humidity
Full curing speed/conditions3 mm/d / 23°C and 50% relative humidity, moisture curing
Shore hardness A/conditions40 / nach DIN 53505
Density/conditions1.25 g/cm³ / prior to hardening, DIN 53479
Shore A hardness40
Min. tensile strength1.8 N/mm²
Conditions for tensile strengthin accordance with DIN 53504
Min. longitudinal resistance to tearing6 N/mm
Conditions for resistance to tearingin accordance with DIN 53515
Elongation at break/conditions500 % / in accordance with DIN 53504
Min. combined tension and shear resistance1 N/mm²
Min./max. processing temperature5 to 35 °C
Max. short-term temperature resistance120 °C
Min./max. temperature resistance-40 to 90 °C
Min. flashing point70 °C
Glass transition temperature/conditions-45 °C / in accordance with DIN 53445
Max. change in volume-5 %
Shelf life from production/conditions12 Month / at 10°C to 25°C
Silicone-freeYes
Resistance againstWater
Lime water
Public sewage
Weak acids
Weak lyes
Salt water
Short-term resistance againstFuels
Mineral oils
Animal fat
Animal oils
Vegetable fat
Vegetable oils
Shelf life from production12 Month
Specification
Elastic PU adhesive and sealant for a wide range of applications
Universal application
Outstanding adhesive strength on a wide range of materials and surfaces.
Approved for use with foodstuffs (ISEGA certificate)
- Harmless to health in hardened state
- Suitable for gluing and sealing in food processing areas
- Bonding of identical and different substances possible
- Compensation of different material expansions
- Absorbs vibrations and sounds
- Allows bonding or sealing of complex components
- Also ideal for large surfaces
- Assembly components can be repositioned
Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).
Not corrosive
Avoids corroding the metal
Odourless
Silicon-free
Notice
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.
Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.
Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.
Proof of Performance
ISEGA:
Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.
Clearance certificate no.: 41958 U 16
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|