Surface optimisation of metallic surfaces
Notice
Primer for Metal reacts with moisture. To maintain the quality of the primer, close the can immediately after use with the inside plastic cover. When pre-treatment is finished, close the can with the screw lid.
Once opened, Primer for Metal should be used up within approx. one month if used on a regular basis. If the can is rarely opened, the primer should be used up within 2 months. Discontinue use of Primer for Metal if it gels, is not homogeneous or is too viscous.
Do not dilute Primer for Metal or mix with other substances.
The previous layer must be completely set and dry before each step.
Primer for Metal reacts with moisture. To maintain the quality of the primer, close the can immediately after use with the inside plastic cover. When pre-treatment is finished, close the can with the screw lid.
Once opened, Primer for Metal should be used up within approx. one month if used on a regular basis. If the can is rarely opened, the primer should be used up within 2 months. Discontinue use of Primer for Metal if it gels, is not homogeneous or is too viscous.
Do not dilute Primer for Metal or mix with other substances.
The previous layer must be completely set and dry before each step.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Colour | Yellow |
---|---|
Contents | 250 ml |
Chemical basis | Pigmented primer that contains solvents and improves adhesion |
Min./max. processing temperature | 10 to 35 °C |
Shelf life from production/conditions | 12 Month / ≤ 25°C, sealed, upright, dry and protected from sunlight |
Min. flash-off time | 30 min |
Flash-off time conditions | at 23°C and 50% relative humidity |
Density | 1.05 kg/l |
Weight of content | 262.5 g |
VOC concentration (CH) | 63.1 % |
Catalogue pages as PDF