Preventive use for sealing micro-leaks on metal and rubber components and for locating leaks in R134a & R1234yf vehicle air conditioning systems
Compatible
Can be mixed with mineral, ester and PAG oils
Lubricating effect
Content of ester oil Supports the lubrication of the compressor, thus extending the service life and improving the compression of the refrigerant
Leakage detection
Contained UV dye enables the detection of leaks with the help of a conventional UV light
Does not contain polymers
Components of the air conditioning system or air conditioning service devices cannot be damaged
Note
Do not connect the can to the high-pressure side of the air conditioning circuit, as this can cause the container to rupture and thus cause injuries.
The processing information is a recommendation based on our tests and experience; Before each application, self-tests must be carried out. Due to the large number of applications as well as the storage and processing conditions, we accept no liability for a specific processing result. Insofar as our free customer service provides technical information or acts as a consultant, this is done with the exclusion of any liability, unless the advice or information is part of our owed, contractually agreed scope of services or the consultant acted deliberately. We guarantee the constant quality of our products, we reserve the right to make technical changes and further developments.
UOM
Technical Information
Colour |
Light yellow |
Contents |
60 ml |
Shelf life from production |
60 Month |
Density |
0.87 g / cm³ |
Content weight |
52.2 g |