Specification
High-quality care wax for all outdoor plastic and rubber parts
Excellent colour refreshing and silk-matt gloss
- Ideal for matt, whitened plastic parts
- Well-kept appearance, looks good as new
Provide permanent care and protection against environmental influences
- Plastic and rubber parts remain supple
- Protects against material brittling and whitening
- Water and dirt-repellent
Care wax
- High yield, economical to use
- Simple, targeted use
- No run-off in rain
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
Technical Information
Colour |
White |
Silicone-free |
Yes |
Contents |
1 l |
Chemical basis |
Mineral oil |
Density/conditions |
0,81 g/cm³ / at 20°C |
Smell/fragrance |
Lemon |
AOX-free |
Yes |