Viscous, colourless special lubricant
Precise application
Neutral odour and flavour
AOX- and silicone-free
- Reduces friction and wear
- Excellent corrosion protection
Precise application
- Optimum, targeted lubrication at defined lubrication points
- Economical and sparing to use
Neutral odour and flavour
AOX- and silicone-free
Notice
Can be used in areas in which food is processed or stored. NSF H11
The product may come into contact with foodstuffs for technical reasons.
1 NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.
Can be used in areas in which food is processed or stored. NSF H11
The product may come into contact with foodstuffs for technical reasons.
1 NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.
null
NSF H1 registered (no.: 135923), meets the requirements of H1, 1998.
NSF H1 registered (no.: 135923), meets the requirements of H1, 1998.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Max. temperature conditions | 145 °C |
---|---|
Colour | Colourless |
Silicone-free | Yes |
Min. temperature conditions | -20 °C |
Contents | 400 ml |
Container | Can |
Chemical basis | Medical white according to DAB 10 |
Smell/fragrance | Neutral |
Shelf life from production | 12 Month |
Density | 0.86 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 245 °C |
Weight of content | 344 g |
Resistance against | WaterSalt waterAcidLye |
AOX-free | Yes |
Kinematic oil basis viscosity | 70 mm²/s |
Conditions for viscosity of oil basis | at 40°C |
Acid-free | Yes |
Resin-free | Yes |
Lubricant system | Oil |