Can be coated/plastered over
Excellent adhesion of commercially available paints/plasters onto the sealant
Wide range of applications
Suitable for joints indoors subject to less stretching.
Silicone-free
Resistant to ageing, weathering and UV
Excellent adhesion of commercially available paints/plasters onto the sealant
Wide range of applications
Suitable for joints indoors subject to less stretching.
Silicone-free
Resistant to ageing, weathering and UV
Notice
Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.
The 600 ml bags are packed with 6 bag tips, art. no. 0891601001.
Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.
The 600 ml bags are packed with 6 bag tips, art. no. 0891601001.
null
Tested in accordance with EN 15651 Part 1
Building material class B2 in accordance with DIN 4102
Tested in accordance with EN 15651 Part 1
- Fire behaviour: Class E
- Stability under load: ≤ 5%
- Volume loss: ≤ 45%
- Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 25%
- Durability: Passed
Building material class B2 in accordance with DIN 4102
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Min./max. temperature resistance | -20 to 80 °C |
---|---|
Shore A hardness | 50 |
Colour | White |
Silicone-free | Yes |
Ultraviolet resistance | Yes |
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Acrylic resin dispersion |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 18 Month / at 20°C |
Smell/fragrance | Faint odour |
Density | 1.6 g/cm³ |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Full curing speed | 1 mm/d |
Min. skin-formation time | 10 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Recoatable/Can be painted over | Yes |
Continuous motion absorption | 5 % |
Min. breaking elongation | 250 % |
Breaking elongation conditions | for 2-mm film |
Fungicidal properties | No |
Coating compatibility | Yes |
Surface pre-treatment required | On absorbent or porous surfaces |
Ratio of ingredients | Mixing ratio of acrylic sealant to water = 1:1 to 1:5 |