Technical information
VersionUnsealed
Min./max. wire cross section0.5-1 mm²
Stud diameter2.1 mm
Number of locking lugs1 PCS
MaterialBrass
SurfaceTin-plated
Min. wire cross section0.5 mm²
Max. wire cross section1 mm²
UOM
Technical Information
Surface |
Tin-plated |
Material |
Cooper-zinc |
Version |
Unsealed |
Max. wire cross section |
1 mm² |
Min./max. wire cross section |
0,5-1 mm² |
Min. wire cross section |
0.5 mm² |
Number of locking lugs |
1 PCS |
Stud diameter |
2.1 mm |