Technical information
VersionUnsealed
Min./max. wire cross section1.5-2.5 mm²
Nominal size of flat plug/push connector/blade connector6.3 x 0.8 mm
MaterialBrass
SurfaceTin-plated
Min. wire cross section1.5 mm²
Max. wire cross section2.5 mm²
UOM
Technical Information
Surface |
Tin-plated |
Material |
Cooper-zinc |
Version |
Unsealed |
Max. wire cross section |
2.5 mm² |
Min./max. wire cross section |
1,5-2,5 mm² |
Min. wire cross section |
1.5 mm² |
Nominal size of flat plug/push connector/blade connector |
6.3 x 0.8 mm |