Technical information
VersionUnsealed
Min./max. wire cross section4-6 mm²
Nominal size of flat plug/push connector/blade connector6.3 x 0.8 mm
Number of locking lugs1 PCS
MaterialBrass
SurfaceSilver-plated
Min. wire cross section4 mm²
Max. wire cross section6 mm²
UOM
Technical Information
Surface |
Silver-plated |
Material |
Cooper-zinc |
Version |
Unsealed |
Max. wire cross section |
6 mm² |
Min./max. wire cross section |
4-6 mm² |
Min. wire cross section |
4 mm² |
Nominal size of flat plug/push connector/blade connector |
6.3 x 0.8 mm |
Number of locking lugs |
1 PCS |