Art. No. | DIAMETER X LENGTH | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00134 042 13 | 4.2MM x 13MM |
|
x 100 | |||
00134 042 16 | 4.2MM x 16MM |
|
x 100 | |||
00134 042 19 | 4.2MM x 19MM |
|
x 100 | |||
00134 042 22 | 4.2MM x 22MM |
|
x 100 | |||
00134 042 25 | 4.2MM x 25MM |
|
x 100 | |||
00134 042 95 | 4.2MM x 9.5MM |
|
x 100 | |||
00134 048 13 | 4.8MM x 13MM |
|
x 100 | |||
00134 048 16 | 4.8MM x 16MM |
|
x 100 | |||
00134 048 19 | 4.8MM x 19MM |
|
x 100 | |||
00134 048 22 | 4.8MM x 22MM |
|
x 100 | |||
00134 048 25 | 4.8MM x 25MM |
|
x 100 | |||
00134 039 13 | 3.9MM x 13MM |
|
x 100 | |||
00134 039 16 | 3.9MM x16MM |
|
x 100 | |||
00134 039 19 | 3.9MM x 19MM | Out of Stock | x 100 | |||
00134 039 22 | 3.9MM x 22MM |
|
x 100 | |||
00134 039 25 | 3.9MM x 25MM |
|
x 100 |