Art. No. | DIAMETER X THREAD PITH X LENGTH | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00662 121 250 | M12 x 1.25mm x 9mm |
|
x 10 | |||
00662 121 251 | M12 x 1.25mm x 15mm |
|
x 10 | |||
00662 141 250 | M14 x 1.25mm x7mm |
|
x 10 | |||
00662 141 251 | M14 x 1.25mm x 8mm |
|
x 10 | |||
00662 141 252 | M14 x 1.25mm x 9.4mm |
|
x 10 | |||
00662 141 253 | M14 x 1.25mm x 11mm |
|
x 10 | |||
00662 141 254 | M14 x 1.25mm x 15mm | Out of Stock | x 10 | |||
00662 141 255 | M14 x 1.25mm x 16.8mm |
|
x 10 |