The dual depth-adjustable hooks clamp automatically.
Can be converted to different clamping depths
Suitable for removing races and gears mounted on longer shafts
The greater the pull-off force, the more firmly the puller legs are clamped
This makes the pulling process especially safe
Drop-forged cross-member and hooks
Gas nitrocarburised spindle
Precision-milled feet
Parts being removed are gripped securely and gently
UOM
Technical Information
External clamping width |
250 mm |
Clamping depth |
260 mm |
Spindle length |
250 mm |
Number of arms |
3 PCS |
Hook-tip length |
18 mm |
Hook-tip thickness |
3.5 mm |
Hook width |
32 mm |
Thread dimension |
G 1/2 inch |
Max. extraction weight |
12 t |