• Acc. to EN12645:1998
• 4 unit settings (BAR, PSI, KPA, KGF)
• 1.5 m hose
• Comfortable rubber grip
• Clip-on air chuck
• Grip mounted inflation/deflation lever
• Back light feature
• Measuring range: 0-12 BAR (0-175 PSI)
• Reading accuracy is 0.01 BAR (0.1 PSI)
• Max. inlet pressure is 15 BAR (218 PSI)
• Includes 2 x AAA batteries
• Product weight (per item): 1363.000 g