Technical information
Length (L)160 mm
Length in inches (L)6 1/4 in
Max. medium wire diameter cutting capacity3.4 mm
Max. hard wire diameter cutting capacity2.5 mm
Max. piano wire diameter cutting capacity2 mm
Max. soft wire diameter cutting capacity4 mm
MaterialSteel
SurfaceChrome-plated
Type of jointLaunched
Material of the grip handle2-component plastic
Specification
For cutting piano wire, hard and soft wire
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades, even under maximum loads
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Surface: Entirely ground and chrome-plated
- Joint: Lap joint, forged on rivets