Specification
Extremely powerful, handy battery-powered impact drill driver with connectible screw driller. Battery capacity can be selected freely thanks to PICK YOUR POWER.
Extremely powerful, handy battery-powered impact drill driver with connectible screw driller. Battery capacity can be selected freely thanks to PICK YOUR POWER.
Efficient, low-maintenance, brushless EC motor
For longer running time per battery charge and longer motor service life
Robust design
All components designed for working under tough construction site conditions, and can withstand falls from standard working heights.
13 mm metal drill chuck with soldered carbide clamping jaws
For maximum service life and low wear. The extra-tough clamping jaws grip hard in the shank of the drill.
LED lamp on the battery block
The working area is always well lit. The drill chuck does not cast a shadow.
Anti-recoil protective function
Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.
Precision torque limiter
Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.
For longer running time per battery charge and longer motor service life
Robust design
All components designed for working under tough construction site conditions, and can withstand falls from standard working heights.
13 mm metal drill chuck with soldered carbide clamping jaws
For maximum service life and low wear. The extra-tough clamping jaws grip hard in the shank of the drill.
LED lamp on the battery block
The working area is always well lit. The drill chuck does not cast a shadow.
Anti-recoil protective function
Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.
Precision torque limiter
Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.
UOM
MinOrderQuantity | 1 |
---|
Technical Information
Height | 255 mm |
---|---|
Length | 204 mm |
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-480 / 0-2100 U/min(rpm) |
Max. torque hard/soft | 75 / 47 Nm |
Weight of machine with rechargeable battery | 2.3 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 5 Ah |
Min./max. drill chuck span width | 1,5-13 mm |
Max. drilling diameter in steel | 13 mm |
Max. drilling diameter in softwood | 82 mm |
Max. impact rate | 31500 U/min(rpm) |
Max. screw diameter | 12 mm |
Catalogue pages as PDF