Specification
Handy and compact cordless unit with two speeds for screwing and drilling.
Unit can also be used in tight spots that are hard to access
Screwdriver can be used in elongated or angled form.
Correct setting for all screwing and drilling applications
2-speed gear with 15 torque levels and one drilling level.
Safe handling
Inhibitor prevents accidental activation of screwdriver.
Immediate bit mount
Thanks to the short design, bit holders or long bits can be inserted directly.
UOM
Technical Information
Nominal voltage |
3.6 V/DC |
Tool holding device |
1/4-inch hexagon socket |
Idle speed 1st/2nd gear min./max. |
0-220 / 0-450 U/min(rpm) |
Max. torque hard/soft |
4 / 2,7 Nm |
Weight of machine with rechargeable battery |
0.5 kg |
Number of rechargeable batteries/batteries |
2 PCS |
Rechargeable battery/battery capacity |
2 Ah |