• Keyless drill chuck for convenient and quick operation (Weida chuck).
• 2-mode function (drilling and impact drilling).
• Ergonomic handle with rubber pad for in-creased operating comfort.
• Electronic accelerator trigger with adjusting wheel for continuous speed adjustment.
• Additional handle with depth stop for a se-cure hold, for better control when operating the machine at high torque.
• Lock button for continuous operation.
• 6 months factory warranty
Technical data:
Voltage 230 - 240 V | Input power 650 W | Idling speed 0 - 2.800 min-1 | Number of impacts 0 - 44.800 min-1 |Max drill dia. in Steel 10mm | Max drill dia. in Wood 25mm | Max drill dia. in Concrete 13mm |Standard 3 plug point| Keyless chuck |Protection class II | Cable length 2.5m | Weight 1,65 kg.