For replacing silicon joints and removing carpet adhesive and paint residue
Flexible design
Flexibility enables the spatulas to be pressed into any required position.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- Excellent compatibility with existing mount systems
Notice
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0
Cutting depth: 38 mm
Cutting width: 52 mm
Adapter type: Starlock