Ideal for immersion cuts, ideal for work in corners and for setting door frames
Ideal for flush cuts
The segmented blade can be positioned flush against the floor. Door frames can therefore be cut to the exact length.
Extra long life
The saw blade can be rotated to optimise wear on the saw blade.
Precision work in corners
The special blade shape enables precise cutting in corners.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
Notice
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Application area
For joints in laminate and parquet floors, setting ventilation grilles and door frames, rough sawing of wood and wood materials, fibreglass, reinforced plastics and aluminium
Diameter: 85 mm
Material: Bimetal
Saw blade design: Segment
Material to be processed:
Aluminium
Fibreglass
GRP
Hardwood
Chipboard
Softwood