Art. No. | DIAMETER | Price/PU Excl. | Quantity | Pack Size | Price Excl. | |
---|---|---|---|---|---|---|
00624 000 050 | 0.5MM | Out of Stock | x 1 | |||
00624 000 100 | 1.0MM |
|
x 1 | |||
00624 000 120 | 1.2MM |
|
x 1 | |||
00624 000 150 | 1.5MM | Out of Stock | x 1 | |||
00624 000 170 | 1.7MM | Out of Stock | x 1 | |||
00624 000 200 | 2.0MM |
|
x 1 | |||
00624 000 230 | 2.3MM | Out of Stock | x 1 | |||
00624 000 250 | 2.5MM |
|
x 1 | |||
00624 000 280 | 2.8MM |
|
x 1 | |||
00624 000 300 | 3.0MM |
|
x 1 | |||
00624 000 320 | 3.2MM |
|
x 1 | |||
00624 000 330 | 3.3MM |
|
x 1 | |||
00624 000 350 | 3.5MM |
|
x 1 | |||
00624 000 380 | 3.8MM |
|
x 1 | |||
00624 000 400 | 4.0MM |
|
x 1 | |||
00624 000 410 | 4.1MM |
|
x 1 | |||
00624 000 420 | 4.2MM |
|
x 1 | |||
00624 000 450 | 4.5MM |
|
x 1 | |||
00624 000 480 | 4.8MM |
|
x 1 | |||
00624 000 490 | 4.9MM |
|
x 1 | |||
00624 000 500 | 5.0MM |
|
x 1 | |||
00624 000 530 | 5.3MM |
|
x 1 | |||
00624 000 550 | 5.5MM |
|
x 1 | |||
00624 000 600 | 6.0MM |
|
x 1 | |||
00624 000 620 | 6.2MM |
|
x 1 | |||
00624 000 640 | 6.4MM |
|
x 1 | |||
00624 000 650 | 6.5MM |
|
x 1 | |||
00624 000 680 | 6.8MM | Out of Stock | x 1 | |||
00624 000 700 | 7.0MM |
|
x 1 | |||
00624 000 750 | 7.5MM |
|
x 1 | |||
00624 000 800 | 8.0MM |
|
x 1 | |||
00624 000 850 | 8.5MM |
|
x 1 | |||
00624 000 870 | 8.7MM |
|
x 1 | |||
00624 000 900 | 9.0MM |
|
x 1 | |||
00624 000 950 | 9.5MM |
|
x 1 | |||
00624 001 000 | 10.0MM |
|
x 1 | |||
00624 001 020 | 10.20MM |
|
x 1 | |||
00624 001 050 | 10.5MM |
|
x 1 | |||
00624 001 100 | 11.0MM |
|
x 1 | |||
00624 001 150 | 11.5MM |
|
x 1 | |||
00624 001 200 | 12.0MM |
|
x 1 | |||
00624 001 250 | 12.5 MM |
|
x 1 | |||
00624 001 300 | 13.0MM |
|
x 1 | |||
00624 001 400 | 14.0MM |
|
x 1 | |||
00624 001 600 | 16.0MM |
|
x 1 |