STARTER KIT FOR S0000 000 017
An effective disinfectant that contains active biocides (ALCOHOL FREE) which gives an effective and residual action
(how long the product stays in place and remains active). Ideal for large scale disinfection.
• Kills 99.9% of bacteria.
• Zero set up time.
• Fully portable and pressurized so no power source required
• ALCOHOL FREE - eliminates skin irritation, flammability issues, and potential substance abuse.
• ACTIVE BIOCIDES - gives effective and residual action - the product stays in place for longer and remains active.
• Provides effective control of the widest range of micro-organisms, including bacteria, viruses and fungi.
• Non staining, non corrosive.
• Streak free on MOST surfaces including glass and stainless steel.
• NON FLAMMABLE (both the propellant and product are non flammable).
• 450m2 Coverage
• Meets the requirements of:
BS EN 1276
BS EN 1650
BS EN 14476
Medical Service
• Hospitals | Fire Brigade | Mountain Rescue | Helicopters Transportation
• Buses | Aviation | Trains | Boats | Cruise Liners | Vehicles
| Truck Cabs | Industrial Equipment (forklifts) Domestic and Work Environments
• Office Environments | Doors and Touchpoints | Handrails
| Waiting Rooms | Furniture | Food Processing Plants | Domestic Environments
Includes
Art. No. S0000
000 017 - 13.7 Ltr Canister
Art. No.
00891 602 011 - Gun
Art. No.
00891 602 012 - Hose 4m
Art. No. S0000 000 018 - Nozzle