A/C service unit Coolius Y10

wurth-coolius-aircon

WOW! COOLIUS SERIES - FULLY AUTOMATIC A/C SERVICE

COOLIUS Y10 A/C service unit (Art. no. W050 111 000) consisting of:

  • A/C service unit COOLIUS Y10
  • Service hoses with standard couplers (length 3.0 m)
  • Stickers for the various oils and UV additives
  • Service booklet
  • Quick start guide (with website link for multi-lingual operating instructions)
  • Vehicle fill quantity database

FEATURES

Well thought-out operation and unique mobility

  • Innovative data input with CooliusSelect: Convenient menu navigation and operation with navigation dial
  • Innovative scale construction with a transport lock, which can be fixed without tools, allows easy mobile use
  • Device is usable mobile, as it can be operated with a voltage transformer

Clever documentation

  • Readout and export of data via USB interface (Excel file)
  • Enables the documentation of individual services and the evaluation of the total refrigerant consumption

Clean solution

  • Quick change of oil type possible through intelligent internal flushing of the line system (PAG to POE oil etc.) including flushing of the service hoses
  • Ready for hybrid and electric vehicles - equipped with 1 fresh oil, 1 waste oil and 1 UV additive container
  • High suction rate of the compressor allows recovery of almost 100% of the charged refrigerant

Service-friendly components

  • Use of high-quality and specially matched components, allows a long service interval
  • Fast and easy fault diagnosis with two analogue manometers

No unwanted access

  • Personalized access for the device can be set up. Personalized 4-digit password ensures access only for authorized persons

ACCESSORIES

Maintenance agreement (Art. no. 0900 400 159)

Carried out annually by service technicians (materials, travel and working time incl.) Not available in every country

External analyser for R134a (Art. no. W067 000 101)

Analyses the composition and purity of the refrigerant. No printer included

Flushing kit (Art. no. W067 100 010)

Allows flushing of the vehicle air conditioning system with liquid refrigerant (for R134a and R1234yf systems)

Extension kit service hoses (Art. no. W067 200 030)

Extension kit 3.0 m

Covering hood (Art. no. W067 100 002)

Protects your A/C service unit in the workshop from dirt and dust

TECHNICAL DATA

AttributeValue
Dimensions572 x 545 x 1045 mm
Weight65 kg
CasingMetal with robust plastic cover
Operating Power Supply230 V / 50 Hz
Operating temperature range +10 / +49°C
Refrigerant R1234yf
Refrigerant scale11 kg loadable
Max. operating pressure20 bar
Compressor1/3 HP
Recovery rate (liquid)300 g/min
Non condensable gas dischargeAutomatic
Main filter dryer (1 piece)Type 660 Coaxial
Large ventilator for safe operationD 172 mm
High recovery speed by cooling the compressor with a fanD 172 mm
Monitoring of pressure increase in the A/C systemAutomatic
Old oil dischargeAutomatic
Old oil bottle capacity - sealed250 ml
Oil / UV accuracy± 2 g
Refrigerant recovery and charge accuracy± 15 g
Vacuum pump capacity100 l/min
Final pressure (McLeod abs) 0,05 mb
Electronic pressure sensorIntegrated
PAG / POE oil chargeAutomatic
PAG / POE oil bottle capacity250 ml
UV additive bottle capacity100ml
Refrigerant chargeAutomatic
Flushing programIncluded
Refrigerant management systemIncluded
Convenient display4 x 20 characters
Acoustic signalFor errors and hints
Update of the vehicle data baseVia USB port
Set-up of own vehicle data baseIncluded
Integrated printerWith multiple printing
High pressure and low pressure valvesElectronically controlled
Pressure gauges (pulse free) LP + HPCL 1.0 / D 80 mm
Parker quick couplersSAE J639
Service hoses 3.0 mSAE J2197
Extension kit service hosesOptional
Service hoses compensationAutomatic
CertificationsCE-certification by TÜV Süd

Contact Us

jermaine
Jermaine Pillay

TITLE Systems & Service Manager

PHONE NO.: (+27) 61 759 3924

Send us a message