All In One

What belongs together, stays together
The All-In-One DOS product is used as a medium strength thread locker, flange sealer, pipe sealant, and retaining compound.
The All-In-One is the perfect one stop product for a number of applications, such as:
- A medium strength THREAD LOCKER – perfect for ensuring that the fasteners remain in place, yet still being able to remove with hand tools.
- FLANGE SEALER – which has gap filling properties of up to 0.5mm
- PIPE SEALANT – ensures that pipe joints do not fail under high pressure or extreme temperatures.
- RETAINING COMPOUND – it is the perfect product for mounting cylindrical parts – bearings, etc, and will also fill gaps up to 0.5mm.

ALL IN ONE AS FLANGE SEALANT ADVANTAGES
- Replaces conventional gaskets – reduces inventory.
- Fills all voids and gaps.
- No settling effects – No need for re-torquing.
- High resistance to solvents.
- Resists high pressure when fully cured.
- Protects against corrosion.
- Easy to remove sealant – ease of maintenance.

ALL IN ONE AS RETAINING COMPOUNDS ADVANTAGES
- Reduces or eliminates expensive machining operations, due to possibility of larger tolerances.
- Eliminates certain surface finishing requirements.
- Prolongs equipment life through better fatigue and corrosion resistance.
- Completely fills gaps and ensures absolute material contact.
- Even distribution of force.