Contact Our Toll Free Hotline 0800116633  

The Würth Technical Software II convinces craftsmen, engineers and planners with its absolutely simple handling. Additionally, further information like product data sheets, approvals or CAD files can be downloaded directly from the software.

DOWNLOAD NOW FOR FREE (1.1 GB)

 

Würth Technical Software covers modules like
teaser

Anchor Design

  • Automatic product proposal
  • Flexible geometry editor
  • User input concrete compressive strength
  • Automatic selection of governing load case
  • Detailed printout with references to the code and approval for convenient reviews
teaser

Timber Screw design

  • Quick solution - the program suggests users an economical solution
  • At a distance - screw groups taking into account all spacing and edge distances
  • Alternatives at a glance - the product filter selection contains a structured overview of all working loads and the required numbers of screws
  • More options - straight screws, main-secondary beam connections, screws inserted at an inclined angle, washers, angled washers
teaser

Post-installed REBAR Design

  • * User friendly selection of existing and new concrete members in 3D and 2D
  • * Many combinations of new to existing members possible
  • * Design based on EN 1992-1-1 with various NADs
  • * Rebar diameter 8mm to 40 mm for slow and fast curing injection mortar
  • * Detailed printout with references to the code and approval for convenient reviews
teaser

RELAST Design

  • Post installed shear and punching shear reinforcement
  • Reinforcement system with german national technical approval (DIBt-approval)
  • Significant increase of the ultimate load (shear up to 100 %, punching shear up to 40 %)
  • Applicable for dynamically loaded structures
  • Fast and easy installation during operation
  • Immediate load bearing capacity
  • Extension of the life cycle of the building

Top Features

FeatureAvailablity
Automatic product proposalYes
Flexible geometry editorYes
User Input concrete compressive strengthYes
Automatic selection of governing load caseYes
Detailed printoutYes
PriceSoftware is free
Download The Software

Click on the button below

DOWNLOAD NOW FOR FREE (1.1 GB)

Würth Technical Software II explained based on Anchor Design Software

 

Download The Software

Click on the button below

DOWNLOAD NOW FOR FREE (1.1 GB)